R400141A - 18/8C STR BC SHLD Gray

Cables & Cords

  • $0.83 (Per Foot)
  • $0.83 (Per Foot)

  • $833.18 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R400141A
Manufacturer
Cables & Cords
Manufacturer's Part Number
R40014-1A
Description
18/8C STR BC SHLD Gray
18 Awg 8/C Stranded Shielded CMR/CL3R/FPLR Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886882982 / 00032886882982
Weight per unit
0.055 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.83 (Per Foot)
Carton
$833.18 (Per 1,000 Feet)
Resources
Images
 
 
R400141A - Large Image
Attachments
 
 
R400141A - Specification Sheet
Other Links
 
 
R400141A - Other
 
R400141A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Voltage Rating
300
Number of Conductors
8
amperage rating
CL3
Material, Color, and Finish
Color
Gray
Conductor Material
BC
Finish
BULK
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Description
18/8C STR BC SHLD GRAY
extra long description
SWC R40014-1A 18 AWG 8/C STRANDED S
Long Description
18 AWG 8/C STRANDED SHIELDED CMR/CL3R/FPLR CABLE
Construction
CABLE
Special Features
CL3R
Product Type
18 Awg 8/C Stranded Shielded CMR/CL3R/FPLR Cable
Additional Information
outside diameter
0.253
Resistance
6.92
strands
7
core
SHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
R40014-1A
GTIN
00032886882982
UPC
032886882982
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Packaging
Weight
60
Weight per foot
0.055
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60
Application
CL3
standard
UL 444
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat