SE00W83BK1000 - 8/3 Seoow 600V Black Cord 1000'

Cables & Cords

  • $4.07 (Per Foot)
  • $4.07 (Per Foot)

  • $4,066.54 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W83BK1000
Manufacturer
Cables & Cords
Manufacturer's Part Number
55044902
Description
8/3 Seoow 600V Black Cord 1000'
8/3 Seoow Seoprene 1MR
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886046506
Weight per unit
0.33 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.07 (Per Foot)
Reel
$4.07 (Per Foot)
Standard Packaging
$4,066.54 (Per 1,000 Feet)
Resources
Attachments
 
 
SE00W83BK1000 - Specification Sheet
Images
 
 
SE00W83BK1000 - Small Image
 
SE00W83BK1000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3 in
Voltage Rating
600 V
Conductor Size
8 AWG
Stranding
96/28 STRANDS
Material, Color, and Finish
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
BLACK, WHITE, GREEN
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
0.701 Inch
Length
1000 ft
Descriptions
Description
8/3 SEOOW 600V BLACK CORD 1000'
Product Type
Flexible Power Cable
extra long description
SEOOW TYPE; 1000 FT; 0.701 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 8 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER
Long Description
FLEXIBLE POWER CABLE, SEOOW TYPE; 1000 FT; 0.701 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 40 Ampere; Insulation Thickness 0.05 Inch
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55044902
Model
223
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight per foot
0.33
Carton
1
Package
1000
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat