SJE00W162BK250 - 16 2/C Cu Black Sjeoow/Sjtoow(Tpe)105*C Poly

Cables & Cords

  • $0.54 (Per Foot)
  • $0.54 (Per Foot)

  • $136.08 (Per 250 Feet)

  • $544.32 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJE00W162BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55810101
Description
16 2/C Cu Black Sjeoow/Sjtoow(Tpe)105*C Poly
16-26 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper 250 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Sjeow - Sjeoow - 300V Cord & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886081460 / 00032886081460
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.54 (Per Foot)
Carton
$136.08 (Per 250 Feet)
Resources
Images
 
 
SJE00W162BK250 - Small Image
 
SJE00W162BK250 - Large Image
 
SJE00W162BK250 - Video
Attachments
 
 
SJE00W162BK250 - Specification Sheet
Other Links
 
 
SJE00W162BK250 - Other
 
SJE00W162BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
16 2/C CU BLACK SJEOOW/SJTOOW(TPE)105*C POLY
extra long description
SWC 55810101 16-26 CU 4/C BLACK/WH
Product Type
16-26 Cu 4/C Black/White/Red/Green Soow Black 90C 600V Pape
Long Description
16-26 CU 4/C BLACK/WHITE/RED/GREEN SOOW BLACK 90C 600V PAPER 250 FT
Additional Information
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55810101
GTIN
00032886081460
UPC
032886081460
Packaging
Weight per foot
0
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat