11002 - 2A Type 200 Fit-All Fuse Link

Eaton

  • $14.56 (Each)
  • $14.56 (Each)

  • $364.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11002
Manufacturer
Eaton
Manufacturer's Part Number
11-002
Description
2A Type 200 Fit-All Fuse Link
Eaton Cooper Power Series Fit-All Fuse Link, 2A, 23 In, Fuse Type: 200, Standard Leader, Removable, Green, Type 200, Individual Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121618 - Fuse wire
UPC/GTIN
194006010351 / 00194006010351
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.56 (Each)
Standard Packaging
$364.00 (Per 25)
Resources
Images
 
 
11002 - Large Image
 
11002 - Large Image
Other Links
 
 
11002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2A TYPE 200 FIT-ALL FUSE LINK
Product Type
Fuse Link, Fit-All, Type 200, 2A, RB, 23"
Features
Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.
extra long description
ETN-LIPE 11002 FUSE LINK,FIT-ALL,TY
Long Description
Eaton Cooper Power series Fit-All fuse link, 2A, 23 in, Fuse type: 200, Standard leader, Removable, Green, Type 200, Individual box
Additional Information
dimensions
X X 23.0000 IN
Manufacturer Information
Manufacturers Part Number
11-002
Brand
Eaton
GTIN
00194006010351
UPC
194006010351
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fit-All Fuse link
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
standard
Not Applicable,Sans objet,IEEE C37.41,IEEE C37.40,IEEE C37.40,IEEE C37.41
Application
Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat