ASZH240C300 - 3 Pole 240 V (240 V McOv) W/Out Mounting Bracket

Eaton

  • $157.80 (Each)
  • $157.80 (Each)

  • $1,578.00 (Per 10)
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
ASZH240C300
Manufacturer
Eaton
Manufacturer's Part Number
ASZH240C300
Description
3 Pole 240 V (240 V McOv) W/Out Mounting Bracket
Eaton Cooper Power Series Secondary Arrester, Storm Trapper He, McOv: 240 Vac, Voltage Rating: 240 Vac, 60 HZ, External Mount, Three-Pole, Without Mounting Bracket, Line Lead
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
194006066709 / 00194006066709
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.80 (Each)
Standard Packaging
$1,578.00 (Per 10)
Resources
Other Links
 
 
ASZH240C300 - Other
 
ASZH240C300 - Other
 
ASZH240C300 - Other
 
ASZH240C300 - Other
Images
 
 
ASZH240C300 - Large Image
 
ASZH240C300 - Large Image
 
ASZH240C300 - Large Image
Attachments
 
 
ASZH240C300 - Specification Sheet
Brochures
 
 
ASZH240C300 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 VAC
Descriptions
Description
3 POLE 240 V (240 V MCOV) W/OUT MOUNTING BRACKET
Long Description
Eaton Cooper Power series secondary arrester, Storm Trapper HE, MCOV: 240 Vac, Voltage rating: 240 Vac, 60 Hz, External mount, Three-pole, Without mounting bracket, Line lead
Product Type
240V Storm Trap He 3
Features
Eaton's Cooper Power series low-voltage distribution-class surge arresters are designed to provide surge protection at distribution transformer secondary bushings, low voltage equipment and distribution circuits and have successfully passed all design tests for light duty distribution class arresters per IEEE Std C62.11 standard. Type L, Type S4 and Protective Gaps are used for addressing indoor and outdoor industrial applications from 175-650VAC.
extra long description
ETN-LIPE ASZH240C300 240V STORM TRA
Additional Information
dimensions
4.2000 IN X 1.3000 IN X 2.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ASZH240C300
GTIN
00194006066709
UPC
194006066709
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Secondary arrester
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
External
standard
Not Applicable,Sans objet,IEEE C62-11,IEEE C62-11
Application
Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat