0F400CFLW - 4-13CFL W Outdoor Fitter

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0F400CFLW
Manufacturer
Craftmade
Manufacturer's Part Number
OF400CFL-W
Description
4-13CFL W Outdoor Fitter
4 Light Outdoor Fitter W/ CFL Bulbs Included - W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881095826 / 00647881095826
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0F400CFLW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
4 Light Outdoor Fitter
Long Description
4 Light Outdoor Fitter w/ CFL Bulbs Included - W
Description
4-13CFL W OUTDOOR FITTER
Additional Information
bulb type
CFL
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
OF400CFL-W
GTIN
00647881095826
UPC
647881095826
Taxonomies, Classifications, and Categories
Type
Fitters
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
1.83
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat