0P52FB5 - 52" FB Pro Plus Wet Rated Outdoor Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0P52FB5
Manufacturer
Craftmade
Manufacturer's Part Number
OP52FB5
Description
52" FB Pro Plus Wet Rated Outdoor Fan
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Wet Rated Outdoor Pro Plus 52" Ceiling Fan Featuring A Clean Motor, Updated Canopy and Straight Blade Arms Is Built For Performance. The Dual Mount, Standard 3-Speed, Reversible Fan With Custom 52" Abs Blades Is Built to Deliver Performance With Style.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881224646 / 00647881224646
Weight per unit
14.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
0P52FB5 - Small Image
 
0P52FB5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Black
Descriptions
Description
52" FB PRO PLUS WET RATED OUTDOOR FAN
Product Type
52"Outdoor Ceiling Fan
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the wet rated Outdoor Pro Plus 52" ceiling fan featuring a clean motor, updated canopy and straight blade arms is built for performance. The dual mount, standard 3-speed, reversible fan with custom 52" ABS blades is built to deliver performance with style.
Additional Information
Voltage
120.00
Category
Fans
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
OP52FB5
GTIN
00647881224646
UPC
647881224646
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wet Location
Packaging
Weight per each
14.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat