116AG3 - 14" Wall Fan Ab Craftmade Bellows I

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
116AG3
Manufacturer
Craftmade
Manufacturer's Part Number
BW116AG3
Description
14" Wall Fan Ab Craftmade Bellows I
Increase Your Cool, Indoors or Out, With The Retro-Inspired Damp-Rated Bellows I 16" Wall Mount Fan. With A Heavy-Duty, 3-Speed Oscillating Motor and 14" Blades, This Wall-Mounted Fan Combines The Retro Style Of A Table Fan With The Power and Efficiency Of A Ceiling Fan. Finished In Your Choice Of Aged Bronze Textured or Stainless Steel, It Features Separate Knobs For Oscillating and Speed Control. The Fan Can Be Hung and Plugged In, With 40" Corded Plug or Hard-Wired If Necessary.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881113469 / 00647881113469
Weight per unit
13.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
116AG3 - Small Image
 
116AG3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Description
14" WALL FAN AB CRAFTMADE BELLOWS I
Long Description
Increase your cool, indoors or out, with the Retro-inspired damp-rated Bellows I 16" wall mount fan. with a heavy-duty, 3-speed oscillating motor and 14" blades, this wall-mounted fan combines the retro style of a table fan with the power and efficiency of a ceiling fan. Finished in your choice of Aged Bronze Textured or Stainless Steel, it features separate knobs for oscillating and speed control. The fan can be hung and plugged in, with 40" corded plug or hard-wired if necessary.
Product Type
Wall Mount Fan
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Fans
bulb type
tbn
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BW116AG3
GTIN
00647881113469
UPC
647881113469
Taxonomies, Classifications, and Categories
Type
Portable/Wall
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
13.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat