38783AGTB - 3 60C Stafford Flushmount

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38783AGTB
Manufacturer
Craftmade
Manufacturer's Part Number
38783-AGTB
Description
3 60C Stafford Flushmount
The Sophisticated Elegance and Curves Accented By The Aged Bronze/Textured Black Finish Combination Of The Stafford Collection By Craftmade Make An Impressive Statement.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881137939 / 00647881137939
Weight per unit
7.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
38783AGTB - Small Image
 
38783AGTB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Two-Tone
Descriptions
Long Description
The sophisticated elegance and curves accented by the aged bronze/textured black finish combination of the Stafford collection by Craftmade make an impressive statement.
Product Type
Three Light Flushmount
Description
3 60C STAFFORD FLUSHMOUNT
Additional Information
Voltage
120.00 LBS
Category
Flush Mounts
Safety Rating
Indoor
bulb type
Type ICF
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
38783-AGTB
GTIN
00647881137939
UPC
647881137939
Taxonomies, Classifications, and Categories
Type
Bowl Style
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.16
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat