54316FB - 16 40W C Larrson Chandelier

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54316FB
Manufacturer
Craftmade
Manufacturer's Part Number
54316-FB
Description
16 40W C Larrson Chandelier
The Larrson Interior Lighting Collection, Available In Brushed Polished Nickel, Flat Black and Satin Brass, Delivers Minimalist Design With A Modern Approach to Traditional Silhouettes. Now Available In A New 12 Light 28.5" Chandelier, 14 Light 36" Chandelier , 16 Light 48" Chandelier and Two-Tier 18 Light 36" Chandelier.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881247010 / 00647881247010
Weight per unit
24.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
54316FB - Small Image
 
54316FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Traditional
Descriptions
Description
16 40W C LARRSON CHANDELIER
Long Description
The Larrson interior lighting collection, available in brushed polished nickel, flat black and satin brass, delivers minimalist design with a modern approach to traditional silhouettes. Now available in a new 12 light 28.5" chandelier, 14 light 36" chandelier , 16 Light 48" chandelier and two-tier 18 light 36" chandelier.
Product Type
16 Light Chandelier
Additional Information
bulb type
B10
Voltage
120.00
Safety Rating
Damp
Category
Large Chandeliers
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
54316-FB
GTIN
00647881247010
UPC
647881247010
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Candle
Packaging
Weight per each
24.46
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat