56204FB - 4 60M FB Glenda Vanity

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56204FB
Manufacturer
Craftmade
Manufacturer's Part Number
56204-FB
Description
4 60M FB Glenda Vanity
The Glenda Collection By Craftmade Redefines Value and Style. The Clear Glass Globes and Refined Curves Of The Frame Combine to Create A Classic Look At Home In Any Room. Offered In A Three, Five or Nine Light Chandelier, Single Pendant and Four Sizes Of Vanity Bath Bars, The Glenda Collection Can Grant Your Every Lighting Wish. Available In Your Choice Of Brushed Polished Nickel or Flat Black.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881234379 / 00647881234379
Weight per unit
5.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
56204FB - Small Image
 
56204FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Black
Descriptions
Product Type
Four Light Vanity
Description
4 60M FB GLENDA VANITY
Long Description
The Glenda collection by Craftmade redefines value and style. The clear glass globes and refined curves of the frame combine to create a classic look at home in any room. Offered in a three, five or nine light chandelier, single pendant and four sizes of vanity bath bars, the Glenda collection can grant your every lighting wish. Available in your choice of brushed polished nickel or flat black.
Additional Information
Safety Rating
Damp
Voltage
120.00
bulb type
A19
Category
Bathroom Fixtures
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
56204-FB
GTIN
00647881234379
UPC
647881234379
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Four Lights
Packaging
Weight per each
5.73
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat