57028FB - 8 60C FB Jolenne Chandelier

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
57028FB
Manufacturer
Craftmade
Manufacturer's Part Number
57028-FB
Description
8 60C FB Jolenne Chandelier
The Jolenne Collection From Craftmade Is A Breathtaking Combination Of Elegant Beauty and Function. The Gracefully Swirled Center Columns, Slender Arms With Delicately Flared Bobeches and Variety Of Silhouettes Combine to Create A Mesmerizing Collection Available In Two Finishes, Brushed Polished Nickel and Flat Black.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881246297 / 00647881246297
Weight per unit
7.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
57028FB - Small Image
 
57028FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Traditional
Descriptions
Description
8 60C FB JOLENNE CHANDELIER
Product Type
Eight Light Chandelier
Long Description
The Jolenne Collection from Craftmade is a breathtaking combination of elegant beauty and function. The gracefully swirled center columns, slender arms with delicately flared bobeches and variety of silhouettes combine to create a mesmerizing collection available in two finishes, Brushed Polished Nickel and Flat Black.
Additional Information
bulb type
B10
Voltage
120.00
Safety Rating
Indoor
Category
Large Chandeliers
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
57028-FB
GTIN
00647881246297
UPC
647881246297
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Candle
Packaging
Weight per each
7.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat