B530SW - 30" WH Picc Blades

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B530SW
Manufacturer
Craftmade
Manufacturer's Part Number
B530S-W
Description
30" WH Picc Blades
Fan Blade, Standard, Pointed Tip Type; 29 Inch Size; White Finish; 5 Standard Package; Craftmade. Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Ceiling Fans and Accessories
UNSPSC
-
UPC/EAN/GTIN
647881000981
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
B530SW - Small Image
 
B530SW - Large Image
Attachments
 
 
B530SW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
29 INCH
Descriptions
Product Type
Fan Blade
extra long description
STANDARD TYPE; 30 INCH SIZE; WHITE FINISH; NUMBER OF BLADES 5
Long Description
FAN BLADE, STANDARD, POINTED TIP TYPE; 29 INCH SIZE; WHITE FINISH; 5 STANDARD PACKAGE; CRAFTMADE. BRAND
Commodity Description
Ceiling Fan Blades & Holders
Description
30" WH PICC BLADES
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
B530S-W
Taxonomies, Classifications, and Categories
Type
STANDARD, POINTED TIP
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Standard Package
5 in
Weight per each
2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat