BCD52FB - 52" FLT BLK Fan Blade

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCD52FB
Manufacturer
Craftmade
Manufacturer's Part Number
BCD52-FB
Description
52" FLT BLK Fan Blade
5 - 52" CD Flat Black Blades
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881057992 / 00647881057992
Weight per unit
3.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BCD52FB - Small Image
 
BCD52FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Description
52IN FLT BLK FAN BLD
Product Type
52`` Blades
Long Description
5 - 52" CD Flat Black Blades
Additional Information
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BCD52-FB
GTIN
00647881057992
UPC
647881057992
Taxonomies, Classifications, and Categories
Type
Blades
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
3.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat