BL52W10PNK - 52" White/Pink Bloom Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BL52W10PNK
Manufacturer
Craftmade
Manufacturer's Part Number
BL52W10-PNK
Description
52" White/Pink Bloom Fan
Gorgeous! The Whimsical Bloom 52" Ceiling Fan In White Features A Silent Heavy-Duty, 3-Speed Reversible Motor, Included Remote and Wall Controls For Convenience, Integrated Dimmable Led Light and Set Of 10 Captivating Custom Petal Shaped Upper and Lower Blades In Shades Of Tonal Pink and White That Rotate Independently.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881239039 / 00647881239039
Weight per unit
30.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BL52W10PNK - Small Image
 
BL52W10PNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Kids Korner
Finish
white
Descriptions
Product Type
52"Ceiling Fan
Long Description
Gorgeous! The whimsical Bloom 52" ceiling fan in white features a silent heavy-duty, 3-speed reversible motor, included remote and wall controls for convenience, integrated dimmable LED light and set of 10 captivating custom petal shaped upper and lower blades in shades of tonal pink and white that rotate independently.
Description
52" WHITE/PINK BLOOM FAN
Additional Information
Category
Fans
Safety Rating
Indoor
bulb type
LED
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BL52W10-PNK
GTIN
00647881239039
UPC
647881239039
Taxonomies, Classifications, and Categories
Type
Ceiling Fans
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
30.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat