C52BN - 52" Bru-NKL Ceiling Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C52BN
Manufacturer
Craftmade
Manufacturer's Part Number
C52BN
Description
52" Bru-NKL Ceiling Fan
Offering A Vast Array Of Finishes and Blades, The Pro Builder Series Makes It Easy For You to Bring Craftmade Quality to Your Home or Office. Pro Builder Ceiling Fans Deliver An Ideal Combination Of Excellent Performance and Exceptional Value.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881016128 / 00647881016128
Weight per unit
10.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C52BN - Small Image
 
C52BN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Description
52" BRU-NKL CEILING FAN
Product Type
52`` Ceiling Fan
Long Description
Offering a vast array of finishes and blades, the Pro Builder Series makes it easy for you to bring Craftmade quality to your home or office. Pro Builder ceiling fans deliver an ideal combination of excellent performance and exceptional value.
Additional Information
Category
Fans
Safety Rating
ULus
Voltage
120.00 LBS
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
C52BN
GTIN
00647881016128
UPC
647881016128
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Ceiling Fans
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10.63
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat