CKD12ABZLED - 17W Led Abz Bowl Light Kit

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CKD12ABZLED
Manufacturer
Craftmade
Manufacturer's Part Number
CKD-12ABZ-LED
Description
17W Led Abz Bowl Light Kit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881115357 / 00647881115357
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CKD12ABZLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Product Type
1 Light Bowl Fan Light Kit
Description
17W LED ABZ BOWL LIGHT KIT
Additional Information
Safety Rating
78500770491
Category
Fans
bulb type
LED Puck
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
CKD-12ABZ-LED
GTIN
00647881115357
UPC
647881115357
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Light Kits
Packaging
Weight per each
2.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat