DCF52W5C1W - 52" WHT Decorator'S Chioce/Light Kit

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DCF52W5C1W
Manufacturer
Craftmade
Manufacturer's Part Number
DCF52W5C1W
Description
52" WHT Decorator'S Chioce/Light Kit
The Decorator'S Choice With 2-Light Bowl Kit, A Craftmade Classic Ceiling Fan, Features An Updated White Frost Glass Light Kit With Dimmable 5.5W Led Bulbs Included, Custom Reversible Blades(All Except White) and Our Tri-Mount System to Accommodate Flat, Sloped or Low Ceilings. This Efficient 3-Speed Fan Is Reversible, Promising Cool Breezes During The Summer Months and Warmer Breezes During The Cooler Months. Universal Remote Control Adaptable(Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881224509 / 00647881224509
Weight per unit
15.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DCF52W5C1W - Small Image
 
DCF52W5C1W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Long Description
The Decorator's Choice with 2-Light Bowl Kit, a Craftmade classic ceiling fan, features an updated white frost glass light kit with dimmable 5.5W LED bulbs included, custom reversible blades(all except white) and our tri-mount system to accommodate flat, sloped or low ceilings. This efficient 3-speed fan is reversible, promising cool breezes during the summer months and warmer breezes during the cooler months. Universal remote control adaptable(sold separately).
Product Type
52"Ceiling Fan
Description
52" WHT DECORATOR'S CHIOCE/LIGHT KIT
Additional Information
Voltage
120.00
bulb type
E26
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DCF52W5C1W
GTIN
00647881224509
UPC
647881224509
Taxonomies, Classifications, and Categories
Type
Ceiling Fans
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
15.74
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat