DR12CH - 12" Rod

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR12CH
Manufacturer
Craftmade
Manufacturer's Part Number
DR12CH
Description
12" Rod
DR12CH, 12" Downrod, Chrome Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881026622 / 00647881026622
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DR12CH - Small Image
 
DR12CH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
CHROME
Descriptions
extra long description
STEEL MATERIAL; CHROME FINISH; 12 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; APPLICATION DAMP LOCATION
Description
12" ROD
Product Type
12" Downrod
Long Description
DR12CH, 12" Downrod, Chrome Downrods
Additional Information
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR12CH
GTIN
00647881026622
UPC
647881026622
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Accessories
Packaging
Weight per each
0.62
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat