DR180B - 18" Ob Downrod

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR180B
Manufacturer
Craftmade
Manufacturer's Part Number
DR18OB
Description
18" Ob Downrod
DR18OB, 18" Downrod, Oiled Bronze Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881067427 / 00647881067427
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DR180B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Traditional
Descriptions
extra long description
OILED BRONZE FINISH; 18 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; WIDTH 12"; WARRANTY 1 YEAR
Description
18" OB DOWNROD
Product Type
Downrod
Long Description
DR18OB, 18" Downrod, Oiled Bronze Downrods
Additional Information
Safety Rating
Damp
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR18OB
GTIN
00647881067427
UPC
647881067427
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Accessories
Packaging
Weight per each
0.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat