DR18FB - 18" Flat Black Pend Rod

Craftmade

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR18FB
Manufacturer
Craftmade
Manufacturer's Part Number
DR18FB
Description
18" Flat Black Pend Rod
DR18FB, 18" Downrod, Flat Black Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881026912 / 00647881026912
Weight per unit
0.1516 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DR18FB - Small Image
 
DR18FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Traditional
Descriptions
Product Type
Downrod
extra long description
FLAT BLACK FINISH; 18 INCH; 18 LENGTH IN INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; CRAFTMADE. BRAND; PRE DRILLED HOLES, THREADED AT BOTH ENDS; LENGTH IN INCH - UOM IN; DR MODEL
Long Description
DR18FB, 18" Downrod, Flat Black Downrods
Description
18" FLAT BLACK PEND ROD
Additional Information
Safety Rating
Damp
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR18FB
GTIN
00647881026912
UPC
647881026912
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
0.1516
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat