DR36RI - 36" Downrod

Craftmade

  • $20.40 (Each)
  • $20.40 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR36RI
Manufacturer
Craftmade
Manufacturer's Part Number
DR36RI
Description
36" Downrod
36IN Downrod In Rustic Iron
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
40101605 - Fan guards or accessories
UPC/GTIN
647881015978 / 00647881015978
Weight per unit
1.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.40 (Each)
Resources
Images
 
 
DR36RI - Small Image
 
DR36RI - Large Image
Attachments
 
 
DR36RI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
RUSTIC IRON
Dimensions and Weight
Diameter
1/2 INCH
Length
36 INCH
Descriptions
Product Type
Ceiling Fan Downrod
extra long description
STEEL MATERIAL; RUSTIC IRON FINISH; 36 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; WIDTH 0.75 INCH; APPLICATION DAMP LOCATION
Description
36" DOWNROD
Long Description
CEILING FAN DOWNROD, RUSTIC IRON FINISH; 36 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER
Commodity Description
Ceiling Fan Downrods & Slope Adapters
Additional Information
Connection Type
Threaded
Manufacturer Information
Brand
CRAFTMADE INTERNATIONAL
Manufacturers Part Number
DR36RI
GTIN
00647881015978
UPC
647881015978
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
1.74
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat