DR36W - WHT 36" Downrod

Craftmade

  • $27.50 (Each)
  • $27.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR36W
Manufacturer
Craftmade
Manufacturer's Part Number
DR36W
Description
WHT 36" Downrod
DR36W, 36" Downrod, White Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881027377 / 00647881027377
Weight per unit
1.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.50 (Each)
Resources
Images
 
 
DR36W - Small Image
 
DR36W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
white
Descriptions
Description
WHT 36" DOWNROD
extra long description
WHITE FINISH; 36 INCH; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER; PRE DRILLED HOLES, THREADED AT BOTH ENDS
Long Description
DR36W, 36" Downrod, White Downrods
Product Type
Downrod
Additional Information
Safety Rating
Damp
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR36W
GTIN
00647881027377
UPC
647881027377
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Accessories
Packaging
Weight per each
1.87
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat