DR720B - 72" Ob Extension 1/2"Dia

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DR720B
Manufacturer
Craftmade
Manufacturer's Part Number
DR72OB
Description
72" Ob Extension 1/2"Dia
DR72OB, 72" Downrod, Oiled Bronze Downrods
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881067465 / 00647881067465
Weight per unit
3.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DR720B - Small Image
 
DR720B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Bronze/Dark
Descriptions
Long Description
DR72OB, 72" Downrod, Oiled Bronze Downrods
Description
72" OB EXTENSION 1/2"DIA
Product Type
72" Downrod
Additional Information
Safety Rating
Damp
Category
Fans
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
DR72OB
GTIN
00647881067465
UPC
647881067465
Taxonomies, Classifications, and Categories
Type
Accessories
Category Description
CEILING FANS AND ACCESSORIES
Packaging
Weight per each
3.42
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat