ECF52BNK5BNGW - 50" Ceiling Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECF52BNK5BNGW
Manufacturer
Craftmade
Manufacturer's Part Number
ECF52BNK5-BNGW
Description
50" Ceiling Fan
The Craftmade Eos 52" Ceiling Fan Features A Smooth, 3-Speed, Reversible Motor, Updated Blade Arms, and Reversible Custom 52" Blades. Optional Remote Controls Are Available (Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881254155 / 00647881254155
Weight per unit
12.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECF52BNK5BNGW - Small Image
 
ECF52BNK5BNGW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pewter, Nickel, Silver
Style
Transitional
Descriptions
Product Type
52"Ceiling Fan
Description
50" CEILING FAN
Long Description
The Craftmade Eos 52" ceiling fan features a smooth, 3-speed, reversible motor, updated blade arms, and reversible custom 52" blades. Optional remote controls are available (Sold Separately).
Additional Information
Category
Fans
Safety Rating
Indoor
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
ECF52BNK5-BNGW
GTIN
00647881254155
UPC
647881254155
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
12.79
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat