F400PBLED - 4-8W 30K Led PB Light Fitter

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F400PBLED
Manufacturer
Craftmade
Manufacturer's Part Number
F400-PB-LED
Description
4-8W 30K Led PB Light Fitter
F400-PB-Led, 4 Light Fitter, PB W/ 4X8.5W Led Universalfitters
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881182328 / 00647881182328
Weight per unit
1.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F400PBLED - Small Image
 
F400PBLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Brass-Polished/Cast
Style
Transitional
Descriptions
Product Type
Led Fitter
Description
4-8W 30K LED PB LIGHT FITTER
Long Description
F400-PB-LED, 4 Light Fitter, PB W/ 4x8.5w LED UniversalFitters
Additional Information
Voltage
120.00 LBS
Category
Fans
Safety Rating
Indoor
bulb type
Type A
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
F400-PB-LED
GTIN
00647881182328
UPC
647881182328
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fitters
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.74
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat