LK104ESPLED - 13W Light Kit

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LK104ESPLED
Manufacturer
Craftmade
Manufacturer's Part Number
LK104-ESP-LED
Description
13W Light Kit
LK104-Esp-Led, Universal Led Light Kit Low Profile Cased Frost White W/1X22W Led- Esp Elegance Bowl Light Kits
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881144814 / 00647881144814
Weight per unit
3.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LK104ESPLED - Small Image
 
LK104ESPLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze / Dark
Style
Transitional
Descriptions
Product Type
Led Fan Light Kit
Description
13W LIGHT KIT
Long Description
LK104-ESP-LED,Universal LED Light Kit Low Profile Cased Frost White w/1x22w LED- ESP Elegance Bowl Light Kits
Additional Information
Voltage
120.00
Category
Fans
Safety Rating
Indoor
bulb type
LED
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
LK104-ESP-LED
GTIN
00647881144814
UPC
647881144814
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Light Kits
Packaging
Weight per each
3.81
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat