LK3102FB - 1 20W Int Led Universal Light Kit

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LK3102FB
Manufacturer
Craftmade
Manufacturer's Part Number
LK3102-FB
Description
1 20W Int Led Universal Light Kit
The Slim Profile Indoor Dimmable 20 Watt Led Universal Ceiling Fan Light Kit Features The Convenience Of Adjustable 3000/4000/5000 Kelvin Color Temperature and The Durable Streamlined Design Of The High Transference White Polycarbonate Lens to Deliver Consistent Performance Where Ever Additional Light Is Needed.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881250195 / 00647881250195
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LK3102FB - Small Image
 
LK3102FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Contemporary Modern
Descriptions
Product Type
Led Light Kit
Long Description
The slim profile indoor dimmable 20 Watt LED universal ceiling fan light kit features the convenience of adjustable 3000/4000/5000 kelvin color temperature and the durable streamlined design of the high transference white polycarbonate lens to deliver consistent performance where ever additional light is needed.
Description
1 20W INT LED UNIVERSAL LIGHT KIT
Additional Information
Voltage
120.00
Category
Fans
Safety Rating
Indoor
bulb type
LED
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
LK3102-FB
GTIN
00647881250195
UPC
647881250195
Taxonomies, Classifications, and Categories
Type
Light Kits
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.85
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat