MND54ESP3 - Ceiling Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MND54ESP3
Manufacturer
Craftmade
Manufacturer's Part Number
MND54ESP3
Description
Ceiling Fan
A Picture Of Modern Design, The Functional Minimalism Of The Mondo 54" Ceiling Fan Is Also A Product Of Advanced Engineering. The Powerful, 6-Speed, Reversible Motor Combine With The Unique Aileron Design Of The Three Long, Graceful Blades Move Air With Remarkable Efficiency. Light Kit Optional(Sold Separately).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881132408 / 00647881132408
Weight per unit
8.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MND54ESP3 - Small Image
 
MND54ESP3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Long Description
A picture of modern design, the functional minimalism of the Mondo 54" ceiling fan is also a product of advanced engineering. The powerful, 6-speed, reversible motor combine with the unique aileron design of the three long, graceful blades move air with remarkable efficiency. Light kit optional(Sold Separately).
Description
CEILING FAN
Product Type
54"Ceiling Fan
Additional Information
Voltage
120.00 LBS
Safety Rating
Damp
Category
Fans
bulb type
tbn
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
MND54ESP3
GTIN
00647881132408
UPC
647881132408
Taxonomies, Classifications, and Categories
Type
Damp Location
Category Description
CEILING FANS AND ACCESSORIES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.89
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat