P2009FB - 1-60M FB Natural Pendant

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P2009FB
Manufacturer
Craftmade
Manufacturer's Part Number
P2009-FB
Description
1-60M FB Natural Pendant
The Wrapped Rattan Pendant From The Craftmade Natural Pendant Collection Combines Flat Black Finished Rattan With A Clean Transitional Silhouette to Create A Global Experience. Damp Rated For Indoor or Outdoor Installation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881248734 / 00647881248734
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P2009FB - Small Image
 
P2009FB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Traditional
Descriptions
Product Type
One Light Pendant
Long Description
The wrapped rattan pendant from the Craftmade Natural Pendant Collection combines flat black finished rattan with a clean transitional silhouette to create a global experience. Damp rated for indoor or outdoor installation.
Description
1-60M FB NATURAL PENDANT
Additional Information
Voltage
120.00
bulb type
A19
Safety Rating
Damp
Category
Pendants
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
P2009-FB
GTIN
00647881248734
UPC
647881248734
Taxonomies, Classifications, and Categories
Type
Other
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.43
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat