P52WSB552WW0K - 52" WHSB Pro Plus 52 Ceiling Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P52WSB552WW0K
Manufacturer
Craftmade
Manufacturer's Part Number
P52WSB5-52WWOK
Description
52" WHSB Pro Plus 52 Ceiling Fan
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Pro Plus 52" Ceiling Fan Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, 3-Speed, Reversible Fan Includes Custom 52" Reversible Blades. Optional Light Kits and Remote Controls Are Available(Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881248819 / 00647881248819
Weight per unit
14.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P52WSB552WW0K - Small Image
 
P52WSB552WW0K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Two-Tone
Descriptions
Product Type
52"Ceiling Fan
Description
52" WHSB PRO PLUS 52 CEILING FAN
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the Craftmade Pro Plus 52" ceiling fan featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional light kits and remote controls are available(Sold Separately).
Additional Information
Category
Fans
Safety Rating
Indoor
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
P52WSB5-52WWOK
GTIN
00647881248819
UPC
647881248819
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
14.01
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat