P965FB1 - 1-40M FB Pocco Pendant

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P965FB1
Manufacturer
Craftmade
Manufacturer's Part Number
P965FB1
Description
1-40M FB Pocco Pendant
The Pocco 1 Light Pendant From Craftmade Features Patterned Cut Outs In The Dome That Allow The Light to Create Playful Shadows. Customize The Height With Included Rods. Available In All Brushed Polished Nickel or Flat Black With White Interior.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881218034 / 00647881218034
Weight per unit
4.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P965FB1 - Small Image
 
P965FB1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Product Type
One Light Pendant
Long Description
The Pocco 1 Light Pendant from Craftmade features patterned cut outs in the dome that allow the light to create playful shadows. Customize the height with included rods. Available in all brushed polished nickel or flat black with white interior.
Description
1-40M FB POCCO PENDANT
Additional Information
Voltage
120.00
bulb type
E26
Safety Rating
Indoor
Category
Pendants
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
P965FB1
GTIN
00647881218034
UPC
647881218034
Taxonomies, Classifications, and Categories
Type
Metal Shade
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
4.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat