WC420RB5C3F - 42" Orb Wyman W/3 Light Kit Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WC420RB5C3F
Manufacturer
Craftmade
Manufacturer's Part Number
WC42ORB5C3F
Description
42" Orb Wyman W/3 Light Kit Fan
The Organic Shapes and Fine Details Of The Gracefully Curving Blade Arms Provide A Captivating Visual Focal Point In This Strikingly Modern Reinterpretation Of Classic Ceiling Fan Design. The Wyman 42" Ceiling Fan With 3-Light Kit In White Frosted, Ribbed Glass Offers A Perfect Counterpoint to The Sleek Motor Housing and Sculpted Fan Blades.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
080629106864 / 00080629106864
Weight per unit
11.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WC420RB5C3F - Small Image
 
WC420RB5C3F - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Long Description
The organic shapes and fine details of the gracefully curving blade arms provide a captivating visual focal point in this strikingly modern reinterpretation of classic ceiling fan design. The Wyman 42" ceiling fan with 3-light kit in white frosted, ribbed glass offers a perfect counterpoint to the sleek motor housing and sculpted fan blades.
Description
42" ORB WYMAN W/3 LIGHT KIT FAN
Product Type
42"Ceiling Fan
Additional Information
Voltage
120.00 LBS
Category
Fans
bulb type
tbd
Safety Rating
ULus
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
WC42ORB5C3F
GTIN
00080629106864
UPC
080629106864
Taxonomies, Classifications, and Categories
Type
Huggers
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
11.89
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat