Z1354AG - 1-60M Ag Argent Outdoor Wall Mount

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
Z1354AG
Manufacturer
Craftmade
Manufacturer's Part Number
Z1354-AG
Description
1-60M Ag Argent Outdoor Wall Mount
The Argent Ii Offers A Rustic Style That‚ÄÔS Not Only Appealing to The Eye, But Also Designed to Withstand Outdoor Elements. With Its Signature Flared Top Cast In A Striking Midnight Black Finish and Clear Seeded Glass, No Matter Which Style or Size You Choose, The Argent Ii Is Sure to Set The Stage.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881110024 / 00647881110024
Weight per unit
3.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z1354AG - Small Image
 
Z1354AG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Bronze/Dark
Descriptions
Product Type
One Light Outdoor Wall Lantern
Description
1-60M AG ARGENT OUTDOOR WALL MOUNT
Long Description
The Argent II offers a rustic style that’s not only appealing to the eye, but also designed to withstand outdoor elements. With its signature flared top cast in a striking midnight black finish and clear seeded glass, no matter which style or size you choose, the Argent II is sure to set the stage.
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
Type ICF
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z1354-AG
GTIN
00647881110024
UPC
647881110024
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WALL MOUNT
Packaging
Weight per each
3.31