Z1367AG - 3-60C Ag Argent Outdoor Flushmount

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z1367AG
Manufacturer
Craftmade
Manufacturer's Part Number
Z1367-AG
Description
3-60C Ag Argent Outdoor Flushmount
The Argent Ii Offers A Rustic Style That‚ÄÔS Not Only Appealing to The Eye, But Also Designed to Withstand Outdoor Elements. With Its Signature Flared Top Cast In A Striking Midnight Black Finish and Clear Seeded Glass, No Matter Which Style or Size You Choose, The Argent Ii Is Sure to Set The Stage.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881110048 / 00647881110048
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z1367AG - Small Image
 
Z1367AG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Bronze/Dark
Descriptions
Product Type
Three Light Outdoor Flushmount
Description
3-60C AG ARGENT OUTDOOR FLUSHMOUNT
Long Description
The Argent II offers a rustic style that’s not only appealing to the eye, but also designed to withstand outdoor elements. With its signature flared top cast in a striking midnight black finish and clear seeded glass, no matter which style or size you choose, the Argent II is sure to set the stage.
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL
Category
Exterior
bulb type
B10
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z1367-AG
GTIN
00647881110048
UPC
647881110048
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Mount
Packaging
Weight per each
1.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat