Z151TB - 1-60M TB Straight Glass Pendant

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z151TB
Manufacturer
Craftmade
Manufacturer's Part Number
Z151-TB
Description
1-60M TB Straight Glass Pendant
The Craftmade Straight Glass Exterior Collection Offers A Clean Tapered Hexagon Frame In A Textured Matte Black Finish Surrounding Panels Of Clear Beveled Glass.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881022716 / 00647881022716
Weight per unit
3.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z151TB - Small Image
 
Z151TB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Traditional
Descriptions
Description
1-60M TB STRAIGHT GLASS PENDANT
Product Type
One Light Pendant
Long Description
The Craftmade Straight Glass exterior collection offers a clean tapered hexagon frame in a textured matte black finish surrounding panels of clear beveled glass.
Additional Information
Voltage
120.00 LBS
Safety Rating
ETL
Category
Exterior
bulb type
Type ICF
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z151-TB
GTIN
00647881022716
UPC
647881022716
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Hanging
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat