Z17004 - 1-60M WHT Coach Light

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z17004
Manufacturer
Craftmade
Manufacturer's Part Number
Z170-TW
Description
1-60M WHT Coach Light
The Very Definition Of Classic Outdoor Lighting, The Coach Lights Collection Is A Welcome - and Welcoming - Sight For Homes Of Every Size. The Simple, Straightforward Shape Of The Body, With Panels Of Sparkling Glass, Is A Perfect Complement to The Graceful Contours Of The Sloping Roof.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881019594 / 00647881019594
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z17004 - Small Image
 
Z17004 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Product Type
One Light Wall Mount
Description
1-60M WHT COACH LIGHT
Long Description
The very definition of classic outdoor lighting, the Coach Lights collection is a welcome - and welcoming - sight for homes of every size. The simple, straightforward shape of the body, with panels of sparkling glass, is a perfect complement to the graceful contours of the sloping roof.
Additional Information
Voltage
120.00 LBS
Category
Exterior
bulb type
Type ICF
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z170-TW
GTIN
00647881019594
UPC
647881019594
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
WALL MOUNT
Packaging
Weight per each
2.43
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat