Z421WLED - 13W 30K Led White Outdoor Flood

Craftmade

  • $28.50 (Each)
  • $28.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z421WLED
Manufacturer
Craftmade
Manufacturer's Part Number
Z421-W-LED
Description
13W 30K Led White Outdoor Flood
The Craftmade Double Led Flood Light Provides Brilliant Illumination With Energy Saving Technology. The 25 Watt Led Lamping Provides 1850 Lumens At 3000K. Optional 3" Extension Rod Is Available to Order(Part #RP-847-(Finish)) If Additional Clearance Is Needed For Better Illumination. Available In Bronze, Midnight and White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
647881219956 / 00647881219956
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.50 (Each)
Resources
Images
 
 
Z421WLED - Small Image
 
Z421WLED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
white
Descriptions
Description
13W 30K LED WHITE OUTDOOR FLOOD
Product Type
Led Outdoor Flood
Long Description
The Craftmade Double LED Flood Light provides brilliant illumination with energy saving technology. The 25 watt LED lamping provides 1850 lumens at 3000K. Optional 3" extension rod is available to order(part #RP-847-(finish)) if additional clearance is needed for better illumination. Available in Bronze, Midnight and White.
Additional Information
bulb type
LED
Category
Exterior
Voltage
120.00
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z421-W-LED
GTIN
00647881219956
UPC
647881219956
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Packaging
Weight per each
0.88
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat