05005 - 12OZ Powerlube Multipurpose Lubricant

CRC

  • $6.14 (Each)
  • $6.14 (Each)

  • $73.68 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05005
Manufacturer
CRC
Manufacturer's Part Number
05005
Description
12OZ Powerlube Multipurpose Lubricant
Fast Acting Multi-Purpose Lubricant. This All In One Product Quickly Penetrates, Lubricates, Stops Squeaks, Fights Corrosion & Loosens Rusted Parts. 9 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
078254050058 / 00078254050058
Weight per unit
0.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.14 (Each)
Carton
$73.68 (Per 12)
Resources
Other Links
 
 
05005 - Other
Images
 
 
05005 - Large Image
 
05005 - Large Image
Attachments
 
 
05005 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
20
Descriptions
Description
12OZ POWERLUBE MULTIPURPOSE LUBRICANT
extra long description
CRC 05005 Power Lube Multi-Purpose
Product Type
Power Lube Multi-Purpose 9 WT Oz
Long Description
Fast acting multi-purpose lubricant. This all in one product quickly penetrates, lubricates, stops squeaks, fights corrosion & loosens rusted parts. 9 Wt Oz Aerosol
Special Features
NSF H1 Registered
Additional Information
specific gravity
0.8223
Flash Point
196
lubricant type
Automotive Multi- Purpose
flammability
Flammable
odor
Pleasant
Manufacturer Information
Manufacturers Part Number
05005
Brand
CRC
GTIN
00078254050058
UPC
078254050058
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Multi-Purpose Lubricant
Packaging
Weight per each
0.8333
Carton
12
Uses, Certifications, and Standards
Application
Hinges, speedometer cables, seat slides, door locks, distributors, power antennas, wheels, lug nuts, battery terminals, air tools, switches, computers, clocks, firearms, fishing reels, bicycles, etc.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat