14055 - 8OZ Pressurized Tube RTV Silicone Sealant-Clear

CRC

  • $34.85 (Each)
  • $34.85 (Each)

  • $418.20 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14055
Manufacturer
CRC
Manufacturer's Part Number
14055
Description
8OZ Pressurized Tube RTV Silicone Sealant-Clear
For General-Purpose Sealing, Bonding, Protecting and Waterproofing Applications. Clear Formulation Forms A Barely Visible, Water-Tight Seal. 6.5 WT Oz Tube
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31201606 - Caulks
UPC/GTIN
078254140551 / 00078254140551
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.85 (Each)
Standard Packaging
$418.20 (Per 12)
Resources
Images
 
 
14055 - Large Image
 
14055 - Large Image
 
14055 - Large Image
 
14055 - Video
Specifications Sheets
 
 
14055 - Specification Sheet
 
14055 - Specification Sheet
Attachments
 
 
14055 - Specification Sheet
Other Links
 
 
14055 - Other
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
Clear
Dimensions and Weight
Size
8
Descriptions
Product Type
RTV Silicone Sealant
Features
For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal.
Short Description
RTV Silicone Sealant, 8 oz Tube, Clear
Description
8OZ PRESSURIZED TUBE RTV SILICONE SEALANT-CLEAR
extra long description
CRC 14055 RTV Silicone Sealant - Cl
Long Description
For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal. 6.5 Wt Oz Tube
Special Features
Plastic Safe
Additional Information
Container Capacity
8 oz
Container Type
Tube
Physical Form
Paste
Composition
Polydimethylsiloxane, Hydroxy-Terminated;Amorphous Silica;Distillates (petroleum), Hydrotreated Middle;Ethyltriacetoxysilane;Methyltriacetoxysilane;Polydimethylsiloxane;Nitrogen
odor
Acetic Acid
Dielectric Strength
550 V/Mil
specific gravity
1.01
Flash Point
275 °F;135 °C
Setting Time
24 h (Full Cure Time)
Operating Temperature Range
-76 to +400 °F;-60 to +204.4 °C
Standards Met
MIL-A-46106B, TT-S-00230C, TT-S-001543A, FDA 21 CFR-175.105
package quantity
12 per CA;90 CA/PL
media
Yes
Temperature Range
-76 to 356
Manufacturer Information
Manufacturers Part Number
14055
Brand
CRC Industries, Inc.
GTIN
00078254140551
UPC
078254140551
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Clear Silicone Sealant
Availability
Status
Inactive
Packaging
Weight
0.75 lb
Weight per each
0.75
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Sealing;Bonding;Protection and Waterproofing In HVAC;Electrical;Construction;Metal Working;Filling Gaps Between Mating Part;Gearbox;Pump;Motor and General Gasket Sealing
standard
Mil-A-46106B, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat