14407 - 32OZ Spray Bottle HF Ap Degreaser

CRC

  • $19.76 (Each)
  • $19.76 (Each)

  • $237.12 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14407
Manufacturer
CRC
Manufacturer's Part Number
14407
Description
32OZ Spray Bottle HF Ap Degreaser
Versatile Aqueous-Based Cleaner For All Routine Cleaning Tasks. Cleans Three Times The Surface Area As Competing Aqueous Cleaners. Quickly Removes Grease, Oil and Dirt. 32 FL Oz Bottle
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131805 - General purpose cleaners
UPC/GTIN
078254144078 / 00078254144078
Weight per unit
1.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.76 (Each)
Standard Packaging
$237.12 (Per 12)
Resources
Images
 
 
14407 - Large Image
 
14407 - Large Image
Other Links
 
 
14407 - Other
Attachments
 
 
14407 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
32
Descriptions
Long Description
Versatile aqueous-based cleaner for all routine cleaning tasks. Cleans three times the surface area as competing aqueous cleaners. Quickly removes grease, oil and dirt. 32 Fl Oz Bottle
Special Features
Yes Plastic Safe Plastic Safe
Description
32OZ SPRAY BOTTLE HF AP DEGREASER
Product Type
Hydroforce All-Purp Degreaser 32 FL Oz
extra long description
CRC 14407 HydroForce All-Purp Degre
Additional Information
specific gravity
1.038
Shelf Life
10
Form
Clear Purple Liquid
flammability
Non-Flammable
Manufacturer Information
Manufacturers Part Number
14407
Brand
CRC
GTIN
00078254144078
UPC
078254144078
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
H2O Surfactant
Packaging
Weight per each
1.6667
Carton
1
Package
12
Uses, Certifications, and Standards
standard
C1
Application
Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass,
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat