18114 - 20OZ Spray Paint Machinery Light Gray

CRC

  • $15.04 (Each)
  • $15.04 (Each)

  • $90.24 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18114
Manufacturer
CRC
Manufacturer's Part Number
18114
Description
20OZ Spray Paint Machinery Light Gray
00078254181141|0078254|078254181141|07825418114|18114|Enamel Spray Paint-Light Gray, 15 WT Oz|CRC 18114|CRC Chemicals 18114|CRC Industries 18114
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211507 - Spray paints
UPC/GTIN
078254181141 / 00078254181141
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.04 (Each)
Standard Packaging
$90.24 (Per 6)
Resources
Images
 
 
18114 - Small Image
 
18114 - Large Image
 
18114 - Large Image
Attachments
 
 
18114 - Specification Sheet
 
18114 - Specification Sheet
Other Links
 
 
18114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Acetone, Propane, Toluene
Backing Material
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Color
Gray
Dimensions and Weight
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Descriptions
Product Type
Enamel Spray Paint-Light Gray, 15 WT Oz
Description
20OZ SPRAY PAINT MACHINERY LIGHT GRAY
Long Description
00078254181141|0078254|078254181141|07825418114|18114|Enamel Spray Paint-Light Gray, 15 Wt Oz|CRC 18114|CRC CHEMICALS 18114|CRC Industries 18114
Special Features
Seals out moisture and fills in hairline cracks
Additional Information
specific gravity
0.74 to 0.78
coverage
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Dry Time
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Flash Point
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
flammability
Extremely Flammable
Composition
Poly tank sprayer designed for professional use. Holds one gallon.
Manufacturer Information
Manufacturers Part Number
18114
Brand
Automotive
GTIN
00078254181141
UPC
078254181141
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Aerosol Spray Paint
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.3333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For use on iron, steel, wood and aluminum
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18114.
Jump To:

Similar Items

Similar items are close alternatives to 18114, though they may not be 100% alike.

Rust Proof Paint, Solvent Base Type, Light Gray, 15 Min. Dry Time, Aerosol Can, ...
  • Our Part #: 361
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 361
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($203.64) ·
361 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.97

Each

QTY:
Each
Add
SPRAY PAINT
  • MFR Part #: 18100
  • GTIN: 00078254181004
  • Manufacturer: CRC
SPRAY PAINT
  • MFR Part #: 18101
  • GTIN: 00078254181011
  • Manufacturer: CRC
SPRAY PAINT
  • MFR Part #: 18102
  • GTIN: 00078254181028
  • Manufacturer: CRC
SPRAY PAINT
  • MFR Part #: 18105
  • GTIN: 00078254181059
  • Manufacturer: CRC
SPRAY PAINT
  • MFR Part #: 18106
  • GTIN: 00078254181066
  • Manufacturer: CRC
SPRAY PAINT
  • MFR Part #: 18109
  • GTIN: 00078254181097
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat