2005 - 16OZ 2-26 Precision Lube

CRC

  • $12.81 (Each)
  • $12.81 (Each)

  • $153.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2005
Manufacturer
CRC
Manufacturer's Part Number
02005
Description
16OZ 2-26 Precision Lube
Plastic Safe Lubricant, Penetrant and Corrosion Inhibitor That Helps Prevent Electrical Malfunctions Caused By Water Penetration, Humidity, Condensation or Corrosion. Restores Resistance Values and Helps Stop Current Leakage. 11 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
078254020051 / 00078254020051
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.81 (Each)
Standard Packaging
$153.72 (Per 12)
Resources
Other Links
 
 
2005 - Other
Images
 
 
2005 - Large Image
Attachments
 
 
2005 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
Description
16OZ 2-26 PRECISION LUBE
Product Type
2-26 Multi-Purpose Lubricant 11 WT Oz
extra long description
CRC 02005 2-26 Multi-Purpose Lubric
Long Description
Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage. 11 Wt Oz Aerosol
Special Features
Plastic Safe, General Purpose
Additional Information
specific gravity
0.82
Flash Point
192
Dielectric Strength
51,300
flammability
Flammable
odor
Mild petroleum
lubricant type
Thin, Non-Drying
Manufacturer Information
Brand
CRC
Manufacturers Part Number
02005
GTIN
00078254020051
UPC
078254020051
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
standard
RoHS Compliant, NSF H2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat