2018 - 20OZ Lectra Clean Heavy Duty Parts Degreaser

CRC

  • $19.42 (Each)
  • $19.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2018
Manufacturer
CRC
Manufacturer's Part Number
02018
Description
20OZ Lectra Clean Heavy Duty Parts Degreaser
Effectively Removes Contaminants to Increase Operating Efficiency Of Energized Electrical Equipment. It Evaporates Quickly, Leaves No Residue and Has No Flash or Fire Point. Designed and Labeled to Be Used On Equipment Where Energy and/or Residual Exists During Cleaning. 19 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254020181 / 00078254020181
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.42 (Each)
Resources
Images
 
 
2018 - Large Image
 
2018 - Large Image
Attachments
 
 
2018 - Specification Sheet
Other Links
 
 
2018 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
20
Descriptions
Long Description
Effectively removes contaminants to increase operating efficiency of energized electrical equipment. It evaporates quickly, leaves no residue and has no flash or fire point. Designed and labeled to be used on equipment where energy and/or residual exists during cleaning. 19 Wt Oz Aerosol
Special Features
No Flash or Fire Point
Product Type
Lectra Clean Elect Parts Degreaser 19 Oz
Description
20OZ LECTRA CLEAN HEAVY DUTY PARTS DEGREASER
extra long description
CRC 02018 Lectra Clean Elect Parts
Additional Information
Shelf Life
10
specific gravity
1.62
Composition
Chlorinated
Form
LIQUID
Flash Point
None
flammability
Non-Flammable
Manufacturer Information
Manufacturers Part Number
02018
Brand
CRC
GTIN
00078254020181
UPC
078254020181
Taxonomies, Classifications, and Categories
Type
Degreaser
Category Description
CLEANING
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
standard
RoHS Compliant, NSF K1 Registered, SNAP Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat