B100 - Brite Zinc, 12.5 Oz

Weld-Aid

  • $16.96 (Each)
  • $16.96 (Each)

  • $203.52 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B100
Manufacturer
Weld-Aid
Manufacturer's Part Number
B-100
Description
Brite Zinc, 12.5 Oz
Touch Up and Repair Of Galvanized Metals and to Prevent Rust and Corrosion.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211514 - Cold galvanizing compound
UPC/GTIN
731592100013 / 00731592100013
Weight per unit
1.188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.96 (Each)
Standard Packaging
$203.52 (Per 12)
Resources
Images
 
 
B100 - Small Image
 
B100 - Large Image
Attachments
 
 
B100 - Specification Sheet
Other Links
 
 
B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Container Size
16 Ounce
Descriptions
extra long description
CRC B-100 Brite Zinc Aerosol
Product Type
Brite Zinc Aerosol
Description
BRITE ZINC,12.5 OZ
Long Description
Touch up and repair of galvanized metals and to prevent rust and corrosion.
Special Features
69% zinc metal
Additional Information
Flash Point
-4
Container Type
Aerosol
Manufacturer Information
Brand
Weld-Aid
Manufacturers Part Number
B-100
GTIN
00731592100013
UPC
731592100013
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Corrosion Inhibitor
Packaging
Weight per each
1.188
Carton
1
Package
12
Uses, Certifications, and Standards
standard
1008302 RoHS Certificate.pdf
Application
For parts and assemblies to be top-coated.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat