SL2261 - 15OZ Bottle Universal 2-Cycle Oil

Sta-Lube

  • $14.71 (Each)
  • $14.71 (Each)

  • $176.52 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SL2261
Manufacturer
Sta-Lube
Manufacturer's Part Number
SL2261
Description
15OZ Bottle Universal 2-Cycle Oil
Universal 2-Cycle Oil
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121500 - Lubricating preparations
UPC/GTIN
072213226102 / 00072213226102
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Standard Packaging
$176.52 (Per 12)
Resources
Images
 
 
SL2261 - Small Image
 
SL2261 - Large Image
Attachments
 
 
SL2261 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Container Size
15 Oz
Descriptions
Product Type
Engine Oil
Description
15OZ BOTTLE UNIVERSAL 2-CYCLE OIL
extra long description
BLUE COLOR; 25 HP ENGINE, MOTOR SCOOTER, MOPED, MINI-BIKE, LAWN MOWER, CHAIN SAW, GARDEN EQUIPMENT, POWER GENERATOR, AUXILIARY PUMP, REFRIGERATION EQUIPMENT APPLICATION; BOTTLE CONTAINER TYPE; 15 OZ CONTAINER SIZE; 150 DEG F FLASH POINT; 75 CST VISCOSITY; -94 DEG F POUR POINT; 0.89 GRAVITY; UNIT DIMENSION 1.63 INCH W X 13 INCH D X 6.5 INCH H; NET FILL 15 OZ
Long Description
ENGINE OIL, BLUE COLOR; 25 HP ENGINE, MOTOR SCOOTER, MOPED, MINI-BIKE, LAWN MOWER, CHAIN SAW, GARDEN EQUIPMENT, POWER GENERATOR, AUXILIARY PUMP, REFRIGERATION EQUIPMENT APPLICATION; BOTTLE CONTAINER TYPE; 15 OZ CONTAINER SIZE; 150 DEG F FLASH POINT
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Unit Dimension 1.63 Inch W x 13 Inch D x 6.5 Inch H; Net Fill 15 Oz
Additional Information
pour point
-94 Deg F
Gravity
0.89
Flash Point
150 Deg F
viscosity
75 CST
Container Type
Bottle
Manufacturer Information
Manufacturers Part Number
SL2261
Brand
STA LUBE
GTIN
00072213226102
UPC
072213226102
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Packaging
Weight per each
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
25 HP Engine, Motor Scooter, Moped, Mini-Bike, Lawn Mower, Chain Saw, Garden Equipment, Power Generator, Auxiliary Pump, Refrigeration Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat