1033NI - 1" Non-Ins Threaded Bushing

Eaton

  • $4.00 (Each)
  • $4.00 (Each)

  • $200.09 (Per 50)

  • $400.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1033NI
Manufacturer
Eaton
Manufacturer's Part Number
1033NI
Description
1" Non-Ins Threaded Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
662277003438 / 00662277003438
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Carton
$4.00 (Each)
Standard Packaging
$200.09 (Per 50)
Resources
Tech Bulletins
 
 
1033NI - Tech Bulletin
Images
 
 
1033NI - Large Image
 
1033NI - Small Image
Attachments
 
 
1033NI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 Threaded Bushing Non Insulated
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Description
1" NON-INS THREADED BUSHING
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Non-insulated, Malleable iron, Threaded, 1"
Special Features
Weight 7 Lb per 100
extra long description
CRS-H 1033NI 1 THREADED BUSHING NON
Additional Information
dimensions
1.6300 IN X 1.6300 IN X 0.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1033NI
GTIN
00662277003438
UPC
662277003438
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Throat bushing
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat