1035 - 1-1/2" Throat Bushing

Eaton

  • $7.94 (Each)
  • $7.94 (Each)

  • $79.40 (Per 10)
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
1035
Manufacturer
Eaton
Manufacturer's Part Number
1035
Description
1-1/2" Throat Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564110350 / 00784564110350
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.94 (Each)
Standard Packaging
$79.40 (Per 10)
Resources
Tech Bulletins
 
 
1035 - Tech Bulletin
Images
 
 
1035 - Large Image
 
1035 - Large Image
Attachments
 
 
1035 - Specification Sheet
Other Links
 
 
1035 - Other
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 Threaded Bushing Insulated
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Description
1-1/2" THROAT BUSHING
extra long description
MIDWEST 1035 1 1/2 THREADED BUSHING
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Insulated, Malleable iron, 105°C, Threaded, 1-1/2"
Special Features
Weight 19 Lb per 100
Additional Information
dimensions
2.3100 IN X 2.3100 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1035
GTIN
00784564110350
UPC
784564110350
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Throat bushing
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1035.
Jump To:

Cross Referenced

These items are similar to 1035 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU150I Appleton Electric 00781381161954
365 Bridgeport Fittings 00781747003652
1035 Eaton Crouse-Hinds 00784564110350
H1035 Eaton Crouse-Hinds 00784564112941
MCB-150 Madison Electric 00784297550041
IBC150 O-Z Gedney 00783126301809
1136 Raco 00050169011362
1226 Thomas & Betts 00786210012261
BI905 Thomas & Betts 00785991402841
305M Topaz 00751338126701
315M Topaz 00751338128705

* All prices subject to change.

Begin Live Chat