1036 - Threaded 2" Insulated Bushing

Eaton

  • $11.53 (Each)
  • $11.53 (Each)

  • $230.60 (Per 20)

  • $1,153.00 (Per 100)
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
1036
Manufacturer
Eaton
Manufacturer's Part Number
1036
Description
Threaded 2" Insulated Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564110367 / 00784564110367
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.53 (Each)
Standard Packaging
$230.60 (Per 20)
Resources
Tech Bulletins
 
 
1036 - Tech Bulletin
Images
 
 
1036 - Large Image
 
1036 - Large Image
Attachments
 
 
1036 - Specification Sheet
Other Links
 
 
1036 - Other
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2 Threaded Bushing Insulated
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Description
THREADED 2" INSULATED BUSHING
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Insulated, Malleable iron, 105°C, Threaded, 2"
Special Features
Weight 22 Lb per 100
extra long description
MIDWEST 1036 2 THREADED BUSHING INS
Additional Information
dimensions
2.7500 IN X 2.7500 IN X 0.8800 IN
Manufacturer Information
Manufacturers Part Number
1036
Brand
Eaton
GTIN
00784564110367
UPC
784564110367
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Throat bushing
Packaging
Weight per each
0.22
Carton
1
Package
20
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1036.
Jump To:

Cross Referenced

These items are similar to 1036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU200I Appleton Electric 00781381162050
366 Bridgeport Fittings 00781747003669
1036 Eaton Crouse-Hinds 00784564110367
H1036 Eaton Crouse-Hinds 00784564112958
MCB-200 Madison Electric 00784297550058
IBC200 O-Z Gedney 00783126302004
1138 Raco 00050169011386
1227 Thomas & Betts 00786210012278
BI906 Thomas & Betts 00785991402858
306M Topaz 00751338126800
316M Topaz 00751338128804

* All prices subject to change.

Begin Live Chat