151P - 3/4" Set/Screw STRT Conn

Eaton

  • $6.74 (Each)
  • $6.74 (Each)

  • $168.62 (Per 25)

  • $674.46 (Per 100)
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
151P
Manufacturer
Eaton
Manufacturer's Part Number
151P
Description
3/4" Set/Screw STRT Conn
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564101518 / 00784564101518
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.74 (Each)
Carton
$6.74 (Each)
Standard Packaging
$168.62 (Per 25)
Resources
Tech Bulletins
 
 
151P - Tech Bulletin
Attachments
 
 
151P - Specification Sheet
Images
 
 
151P - Large Image
 
151P - Small Image
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
3/4 in
Descriptions
Product Type
3/4 RGD SS Conn
extra long description
MIDWEST 151P 3/4 RGD SS CONN
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Description
3/4" SET/SCREW STRT CONN
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 3/4"
Additional Information
dimensions
1.6900 IN X 1.5600 IN X 1.5600 IN
Manufacturer Information
Manufacturers Part Number
151P
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564101518
UPC
784564101518
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
0.28
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 151P.
Jump To:

Similar Items

Similar items are close alternatives to 151P, though they may not be 100% alike.

3/4 Inch Set Screw Connector, Steel With Nylon Insulated Throat For Use With Rig...
  • Our Part #: 8225
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8225
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
8225 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 151P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SNTC-75 Appleton Electric 00781381121026
SRNTC-75 Appleton Electric 00781381121392
3501 Bridgeport Fittings 00781747035011
151P Eaton Crouse-Hinds 00784564101518
03507B Halex n/a
28-075 O-Z Gedney 00783126721102
3003 Raco 00050169030035
HC102 Thomas & Betts 00785991413526
HC-102 Thomas & Betts Conduit n/a
672S Topaz 00751338171213

* All prices subject to change.

Begin Live Chat